This item is Discontinued.

Nor-Lake Scientific Incubator, 33 CF., Lighted NSLC331WSW/0IN2

Incubator, 33 CF., Lighted (Discontinued)

  • Mfr # NSLC331WSW/0IN2
  • Zoro # G3330647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSLC331WSW/0IN2
Zoro #
G3330647
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
27.75 in
Chamber Depth
31 in
Chamber Height
67 in
Overall Depth
39.875 in
Overall Height
88.375 in
Overall Width
36.25 in

Details

Item
Incubator
Digital/Analog
Digital
Housing Material
Powder Coat
Includes
Power Cord And Plug
Accuracy
+/-0.5 Degrees C
Incubator Type
Stability Chamber
Number of Shelves
4
Chamber Material
Stainless Steel
Voltage
120V AC
Compliance
UL, CUL
Door Material
Solid
Capacity (ML)
934
Amps
13.7
Type
Lighted
Capacity (Cu.-Ft.)
33
Hz
60
Refrigerated / Non-Refrigerated
Refrigerated
Temp. Range
4 to 44 Degrees C
Capacity
33 cu. ft.
Temp. Range (C)
10 Degrees to 44 Degrees
Convection Type
Mechanical
Temp. Range (F)
50 Degrees to 111 Degrees

Description

Incubator, Incubator Type Stability Chamber, Temp. Range (C) 10 Degrees to 44 Degrees , Temp. Range (F) 50 Degrees to 111 Degrees , Capacity (Cu.-Ft.) 33, Capacity (ML) 934, Overall Height 88.375 in, Overall Width 36.25 in, Overall Depth 39.875 in, Digital, Convection Type Mechanical, Chamber Depth 31 in, Chamber Height 67 in, Chamber Width 27.75 in, Number of Shelves 4, Refrigerated, Chamber Material Stainless Steel, Door Material Solid, Housing Material Powder Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.