Mini Rooms, Low Temp, 495 CF., 4 Shelves (Discontinued)
- Mfr # MRX7788CR4
- Zoro # G3330260
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRX7788CR4
Zoro #
G3330260
UPC #
-
Country of Origin
United States
Dimensions
Chamber Height
91 in
Chamber Width
96 in
Chamber Depth
96 in
Overall Depth
104 in
Overall Height
100 in
Overall Width
104 in
Details
Item
Controlled Room Temperature Cabinets
Type
Low Temp Freezer
Temp. Range
-30 Degrees C
Capacity
495 cu ft
Compliance
UL/cUL
Warranty
18 mo
Hz
60
Door Opening
26 in
Amps
25 A
Includes
4 Tier Shelves
Voltage
208/230
Phase
1
Product Type
Temperature Controlled Room
Description
Temperature Controlled Room, Low Temp Freezer, Temp. Range -30 Degrees C, Capacity 495 Cu. Ft., Chamber Height 91 In, Chamber Width 96 In, Chamber Depth 96 In, Overall Height 100 In, Overall Width 104 In, Overall Depth 104 In, Door Opening 26 In, Voltage 208/230, Phase 1, Hz 60, Amps 25, Compliance UL/CUL, Includes 4 Tier Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.