Mini Rooms, Low Temp, 620 Cu. Ft. (Discontinued)
- Mfr # MRX77810CR
- Zoro # G3330251
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRX77810CR
Zoro #
G3330251
UPC #
-
Country of Origin
United States
Dimensions
Chamber Height
91 in
Chamber Width
96 in
Chamber Depth
120 in
Overall Width
104 in
Overall Depth
128 in
Overall Height
100 in
Details
Item
Controlled Room Temperature Cabinets
Type
Low Temp Freezer
Temp. Range
-30 Degrees C
Capacity
620 cu ft
Warranty
18 mo
Compliance
UL/cUL
Voltage
208/230
Door Opening
26 in
Phase
1
Amps
25 A
Hz
60
Product Type
Temperature Controlled Room
Description
Temperature Controlled Room, Low Temp Freezer, Temp. Range -30 Degrees C, Capacity 620 Cu. Ft., Chamber Height 91 In, Chamber Width 96 In, Chamber Depth 120 In, Overall Height 100 In, Overall Width 104 In, Overall Depth 128 In, Door Opening 26 In, Voltage 208/230, Phase 1, Hz 60, Amps 25, Compliance UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.