This item is Discontinued.

Nor-Lake Scientific Refrigerator, 24 Cu. Ft., 120V 60 Hz NSLR241WMW/0M

Refrigerator, 24 Cu. Ft., 120V 60 Hz (Discontinued)

  • Mfr # NSLR241WMW/0M
  • Zoro # G3329831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSLR241WMW/0M
Zoro #
G3329831
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
27-1/2"
Overall Depth
35-1/2"
Width
27-1/2"
Height
79-5/8"
Cord Length
9 ft.
Depth
35-1/2"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
General Purpose
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
24
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Hz
60
Application
General Purpose
Features
Microprocessor temperature controller with audible and visual alarms, remote alarm contacts, keyed door locks
Door Material
Solid
Voltage
120
Color
White
Number of Doors
1
Item
Refrigerator
Total Capacity
24 cu. ft.
Includes
Power Cord and Plug
Control Type
Manual
Defrost
Manual
Door Hinge
Right
Refrigerator Capacity
24 cu. ft.
Agency Compliance
c-UL, UL
Door Type
Solid
Amps
6.4

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 24, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 35 1/2 in, Overall Height 6 ft 7 5/8 in, Overall Width 27 1/2 in, Defrost Manual, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 6.4, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.