This item is Discontinued.

Nor-Lake Scientific Refrigerator, 5 Cu. Ft., Auto Defrost NSLR051WMW/0

Refrigerator, 5 Cu. Ft., Auto Defrost (Discontinued)

  • Mfr # NSLR051WMW/0
  • Zoro # G3329630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSLR051WMW/0
Zoro #
G3329630
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34"
Overall Width
27"
Overall Depth
28"
Height
34"
Cord Length
9 ft.
Depth
28"
Width
27"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Laboratory Refrigerator/Freezer Style
Undercounter
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Type
Undercounter
Total Capacity
5 cu. ft.
Color
White
Control Type
Microprocessor
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Door Type
Solid
Refrigerator Capacity
5 cu. ft.
Defrost
Automatic
Includes
Power Cord and Plug
Voltage
120V, 60 Hz
Door Hinge
Right
Hz
60
Agency Compliance
c-UL, UL
Amps
4.3
Item
Refrigerator

Description

Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 28 in, Overall Height 34 in, Overall Width 27 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 4.3, Hz 60, Voltage 120V, 60 Hz, Color White, Door Hinge Right, Door Type Solid, Agency Compliance c-UL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.