This item is Discontinued.

Nor-Lake Scientific Refrigerator Incubator, Free-Standing LRI061WWW/0

Refrigerator Incubator, Free-Standing (Discontinued)

  • Mfr # LRI061WWW/0
  • Zoro # G7968694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRI061WWW/0
Zoro #
G7968694
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
20.75 in
Chamber Depth
17.75 in
Chamber Height
27.5 in
Overall Depth
24.78 in
Overall Height
33.5 in
Overall Width
23.62 in

Details

Item
Incubator
Accuracy
+/-0.5 Degrees C
Capacity (Cu.-Ft.)
5.5
Incubator Type
BOD
Convection Type
Mechanical
Door Material
Solid
Temp. Range (C)
5 Degrees to 50 Degrees
Chamber Material
White Carbonate
Temp. Range
5 to 50 Degrees C
Capacity (ML)
158
Digital/Analog
Digital
Refrigerated / Non-Refrigerated
Refrigerated
Number of Shelves
2
Includes
Power Cord And Plug
Amps
2.7
Voltage
115
Compliance
UL, CUL
Housing Material
Powder Coat
Hz
60
Humidity Range
0% to 50%
Type
Undercounter, Free-Standing
Capacity
5.5 cu. ft.
Temp. Range (F)
41 Degrees to 122 Degrees

Description

Incubator, Incubator Type BOD, Temp. Range (C) 5 Degrees to 50 Degrees , Temp. Range (F) 41 Degrees to 122 Degrees , Capacity (Cu.-Ft.) 5.5, Capacity (ML) 158, Overall Height 33.5 in, Overall Width 23.62 in, Overall Depth 24.78 in, Digital, Convection Type Mechanical, Chamber Depth 17.75 in, Chamber Height 27.5 in, Chamber Width 20.75 in, Humidity Range 0 Percent to 50 Percent, Number of Shelves 2, Refrigerated, Chamber Material White Carbonate, Door Material Solid, Housing Material Powder Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.