This item is Discontinued.

Nor-Lake Scientific Refrigerator, Sliding Door, 49CF, 120V 60Hz NSSR502WWG/0

Refrigerator, Sliding Door, 49CF, 120V 60Hz (Discontinued)

  • Mfr # NSSR502WWG/0
  • Zoro # G3330726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSSR502WWG/0
Zoro #
G3330726
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
4 ft. 7"
Overall Depth
34"
Cord Length
9 ft.
Height
79-5/8"
Depth
36"
Width
55"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
49
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Defrost
Automatic
Control Type
Microprocessor
Door Type
Sliding Glass
Agency Compliance
c-UL, UL
Number of Doors
2
Total Capacity
49 cu. ft.
Door Hinge
Sliding
Item
Refrigerator
Type
Select Reach-In
Color
White
Hz
60
Amps
10.7
Includes
Power Cord and Plug
Refrigerator Capacity
49 cu. ft.
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Door Material
Glass
Voltage
120

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 34 in, Overall Height 6 ft 7 5/8 in, Overall Width 4 ft 7 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 10.7, Hz 60, Voltage 120, Color White, Door Hinge Sliding, Door Type Sliding Glass, Door Material Glass, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.