Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nor-Lake Scientific Refrigerator, Solid Door, 52 CF NSPR522WWW/0

Refrigerator, Solid Door, 52 CF (Discontinued)

  • Mfr # NSPR522WWW/0
  • Zoro # G3329551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSPR522WWW/0
Zoro #
G3329551
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
4 ft. 7"
Overall Depth
36"
Height
79-5/8"
Depth
36"
Width
55"
Cord Length
9 ft.

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
52
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Voltage
120
Total Capacity
52 cu. ft.
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Defrost
Automatic
Color
White
Refrigerator Capacity
52 cu. ft.
Includes
Power Cord and Plug
Door Type
Solid
Amps
10.7
Control Type
Microprocessor
Door Hinge
Left and Right
Number of Doors
2
Hz
60
Agency Compliance
c-UL, UL
Type
Premier Reach-In
Item
Refrigerator
Door Material
Solid

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 52, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 36 in, Overall Height 6 ft 7 5/8 in, Overall Width 4 ft 7 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 10.7, Hz 60, Voltage 120, Color White, Door Hinge Left and Right, Door Type Solid, Door Material Solid, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.