This item is Discontinued.

Nor-Lake Scientific Refrigerator, Solid Door, 24 CF NSPR241WWW/0

Refrigerator, Solid Door, 24 CF (Discontinued)

  • Mfr # NSPR241WWW/0
  • Zoro # G3329579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSPR241WWW/0
Zoro #
G3329579
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
27-1/2"
Overall Depth
35-1/2"
Width
27-1/2"
Depth
35-1/2"
Cord Length
9 ft.
Height
79-5/8"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
24
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Item
Refrigerator
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Defrost
Automatic
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Door Type
Solid
Color
White
Door Material
Solid
Number of Doors
1
Includes
Power Cord And Plug, 3 Wire Shelves
Voltage
120
Type
Premier Reach-In
Total Capacity
24 cu. ft.
Door Hinge
Right
Control Type
Microprocessor
Hz
60
Amps
8.6
Agency Compliance
c-UL, UL
Refrigerator Capacity
24 cu. ft.

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 24, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 35 1/2 in, Overall Height 6 ft 7 5/8 in, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 8.6, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.