This item is Discontinued.

Nor-Lake Scientific Refrigerator, Solid Door, 33 CF NSPR331WWW/0

Refrigerator, Solid Door, 33 CF (Discontinued)

  • Mfr # NSPR331WWW/0
  • Zoro # G3329560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSPR331WWW/0
Zoro #
G3329560
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 ft. 4"
Overall Width
32"
Overall Depth
3 ft. 1"
Cord Length
9 ft.
Width
32"
Depth
37"
Height
88"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
33
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Type
Premier Reach-In
Door Type
Solid
Number of Doors
1
Refrigerator Capacity
33 cu. ft.
Item
Refrigerator
Total Capacity
33 cu. ft.
Door Material
Solid
Defrost
Automatic
Includes
Power Cord and Plug
Features
Microprocessor temperature controller with audible and visual alarms, remote alarm contacts, keyed door locks, 2 additional shelves for single door; 4 additional shelves for double door
Color
White
Voltage
120
Hz
60
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Agency Compliance
c-UL, UL
Control Type
Microprocessor
Amps
8.6
Door Hinge
Right

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 33, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 3 ft 1 in, Overall Height 7 ft 4 in, Overall Width 32 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 8.6, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.