This item is Discontinued.

Nor-Lake Scientific Refrigerator/Freezer, Undercounter, 3.3 CF LRF051WWW/0M

Refrigerator/Freezer, Undercounter, 3.3 CF (Discontinued)

  • Mfr # LRF051WWW/0M
  • Zoro # G3329859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRF051WWW/0M
Zoro #
G3329859
UPC #
-
Country of Origin
United States

Dimensions

Height
33-1/2"
Width
23-5/8"
Depth
24-7/8"
Overall Height
33-1/2"
Overall Width
23-5/8"
Overall Depth
24-7/8"
Cord Length
9 ft.

Details

Item
Refrigerator and Freezer
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Type
Undercounter
Application - Laboratory Refrigerator/Freezer
General Purpose
Laboratory Refrigerator/Freezer Style
Undercounter
Refrigerator Capacity (Cu.-Ft.)
49
Freezer Capacity (Cu.-Ft.)
3.3
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Color
White
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Defrost
Manual
Freezer Temperature Range (F)
5 Degrees
Door Type
Solid
Number of Doors
1
Control Type
Manual
Agency Compliance
c-UL, UL
Door Hinge
Right
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Refrigerator Capacity
3.3 cu. ft.
Features
Microprocessor temperature controller, audible and visual high/low temperature alarms
Freezer Capacity
.65 cu. ft.
Total Capacity
4 cu. ft.
Voltage
120
Door Material
Solid
Includes
Power Cord and Plug
Amps
1.3
Hz
60

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 49, Freezer Capacity (Cu.-Ft.) 3.3, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 7/8 in, Overall Height 33 1/2 in, Overall Width 23 5/8 in, Defrost Manual, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.