Stability Chamber Refrigerator Incubator (Discontinued)
- Mfr # NSRI241WSW/4
- Zoro # G2008708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSRI241WSW/4
Zoro #
G2008708
UPC #
-
Country of Origin
United States
Dimensions
Chamber Width
23 1/2 in
Chamber Depth
30 in
Chamber Height
59 in
Overall Depth
34 7/8 in
Overall Height
79 5/8 in
Overall Width
27 1/2 in
Details
Item
Temperature Stability Test Chamber
Type
Refrigerated
Convection Type
Forced Air
Includes
1 Door, 3 Shelves, R134a Refrigerant, 5-20R 6-15P
Compliance
UL, c-UL
Hz
60
Voltage
208 to 230V
Temp. Range
4 Degrees C to 70 Degrees C
Capacity
24.1 cu. ft.
Description
Temperature Stability Test Chamber, Overall Height 79 5/8 in, Overall Width 27 1/2 in, Overall Depth 34 7/8 in, Convection Type Forced Air, Chamber Depth 30 in, Chamber Height 59 in, Chamber Width 23 1/2 in, Includes 1 Door, 3 Shelves, R134a Refrigerant, 5-20R 6-15P, 208 to 230V, 60, UL, c-UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.