Stability Chamber Refrigerator Incubator (Discontinued)
- Mfr # NSRI331WSW/0
- Zoro # G5210689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSRI331WSW/0
Zoro #
G5210689
UPC #
-
Country of Origin
United States
Dimensions
Chamber Width
27 3/4 in
Chamber Depth
31 in
Chamber Height
67 in
Overall Height
87 5/8 in
Overall Width
31 3/4 in
Overall Depth
35 7/8 in
Details
Item
Temperature Stability Test Chamber
Convection Type
Forced Air
Temp. Range
4 Degrees C to 70 Degrees C
Includes
1 Door, 3 Shelves, R134a Refrigerant, Power Inlet (IEC 60320) Module 5-20R
Capacity
33.1 cu. ft.
Compliance
UL, c-UL
Type
Refrigerated
Voltage
115V
Hz
60
Description
Temperature Stability Test Chamber, Overall Height 87 5/8 in, Overall Width 31 3/4 in, Overall Depth 35 7/8 in, Convection Type Forced Air, Chamber Depth 31 in, Chamber Height 67 in, Chamber Width 27 3/4 in, Includes 1 Door, 3 Shelves, R134a Refrigerant, Power Inlet (IEC 60320) Module 5-20R, 115V, 60, UL, c-UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.