This item is Discontinued.

Nora Lighting 4" Iolite PLUS Sq. Trimless Downlight, 1500lm/2000lm/2500lm, 5000K, Haze Finish NIO-4PSTLNDC50XHZ/HL

4" Iolite PLUS Sq. Trimless Downlight, 1500lm/2000lm/2500lm, 5000K, Haze Finish (Discontinued)

  • Mfr # NIO-4PSTLNDC50XHZ/HL
  • Zoro # G911834715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NIO-4PSTLNDC50XHZ/HL
Zoro #
G911834715
UPC #
732180557653
Country of Origin
China

Dimensions

Height
4.125"
Width
3.5"
Length
3.5"

Details

Color
Haze

Description

2in Trimless Iolite downlights have no exposed trim flange and do not extend beyond the ceiling plane. Iolite Trimless requires a Trimless Mud Ring and New Construction housing. Deep regressed cone reflectors optimize visual cut-off.Color Temperatures: 2700K, 3000K, 3500K, 4000K, 5000K, Comfort Dim warm dimmingLumens / Wattage: 800lm / 14W NHIOICD-28,NHIOICDCP-28 1000lm / 14W NHIOICD-28,NHIOICDCP-28Optics:Field Changeable Spot, Narrow Flood, Flood or 10 degree Narrow SpotRequired: Trimless Mud Plate NIO-TLMR-2RASuction cup NIO-TLSUCTION available for removal from finished ceiling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.