Shop All Recessed Lighting Trims
Nora Lighting
MLS 2-Head Trim Set, Black, 3500K, 1000lm, Black Adj. Snoot/Adj. Gimbal NMIOT-12-B-AG-35X-10-B
Mfr # NMIOT-12-B-GG-50X-10-B
Zoro # G611834008
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nora Lighting
- MFR # NMIOT-12-B-GG-50X-10-B
- Zoro # G611834008
- UPC # 732180854745
- Country of Origin China
- Category Recessed Lighting Trims
Description
Endless possibilities with Iolite multiples functionality and architectural aesthetics. Iolite multiple recessed family consist of one to three independently adjustable heads, variety of beam distributions and multiple reflector options. Iolite multiple series is a perfect solution for most retail, hospitality and commercial applications.Features: Delivering over 1000 lumens per head 3 Field changeable optics included - Premium TIR optics available NIO-REFLTIR Customizable trim options Fixed downlight, adjustable snoot or wall wash Dimmable Utilizes same technology as Iolite Downlight Series COB LED technology or Comfort Dim Warm Dimming 2700K, 3000K, 3500K, 4000K or 5000K at 90+ CRI Available in one, two or three head configurations Black, haze or matte powder white finishesHousing Required: Iolite MLS Two Head Housing NMHIOIC-12LE4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Halogen Bulb, 850 lm, 50W, Clear (Q50T3/CL/SCD-1PK)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F552D/830/A/T/4P (F552D/830/A/T/4P)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21334)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- ELCO LIGHTING 6 Sloped Shower Trim with Fresnel Lens" (EL13W)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- ELCO LIGHTING 6 Eyeball Trim" (EL18B)
- HALO Trim Albalite Shr Halo W (70PS)
- LUXRITE Goof Trim Ring for 5/6 Inch Ceiling Lightss Outer Diameter 8" Inner Diameter 6.14" Metal 4-Pack (LR41023-4PK)
- ELCO LIGHTING 4 Square Adjustable Gimbal Trim" (EL2443W)
- Nora Lighting Recessed Lighting Trims