Shop All Recessed Light Housing
Nora Lighting
MLS 2-Head Trimless Kit, 3500K, 1000lm, Haze Fixed NMIOTL-12-NF-FF-35X-10-HZ
Mfr # NMIOTL-12-NF-FW-35X-10-HZ
Zoro # G811833764
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nora Lighting
- MFR # NMIOTL-12-NF-FW-35X-10-HZ
- Zoro # G811833764
- UPC # 732180865420
- Country of Origin China
- Category Recessed Light Housing
Description
Endless possibilities with Iolite multiples functionality and architectural aesthetics. Iolite multiple recessed family consist of one to three independently adjustable heads, variety of beam distributions and multiple reflector options. Iolite multiple series is a perfect solution for most retail, hospitality and commercial applications.Features: Trimless knife edge appearance Delivering over 1000 lumens per head 3 Field changeable optics included - Premium TIR optics available NIO-REFLTIR Customizable trim options Fixed downlight, adjustable snoot or wall wash Dimmable Utilizes same technology as Iolite Downlight Series COB LED technology or Comfort Dim Warm Dimming 2700K, 3000K, 3500K, 4000K or 5000K at 90+ CRI Available in one, two or three head configurations Black, haze or matte powder white finishesHousing Required: Iolite MLS Three Head Housing NMHIOIC-13LE4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21224)
- SATCO 15 Watt PAR38 LED, 3000K, Medium Base, 120-277 Volt, 90 CRI (S11486)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Brushed Nkl, Perforated Mtl Shade (6101200)
- SIMPLE DESIGNS Ceramic Prism Table Lamp, Black (LT2082-BLK)
- HALO Wall Wash With Baffle, 992 4" (992P)
- HALO Smd6 Led (SMD6R12927WH)
- HALO H25Icat (H25ICAT)
- HALO Coilex® Baffle, 993 4" (993P)
- HALO H245Icat (H245ICAT)
- HALO Shallow Full Cone Reflector, 6121 (6121WH)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6930)
- Nora Lighting Recessed Light Housing