This item is Discontinued.

Nora Lighting MLS 3-Head Trim Kit, Black, 2700K, 1000lm, Black Adj. Snoot , NMIOT-13-B-AAA-27X-10-B NMIOT-13-B-AAA-27X-10-B

MLS 3-Head Trim Kit, Black, 2700K, 1000lm, Black Adj. Snoot , NMIOT-13-B-AAA-27X-10-B (Discontinued)

  • Mfr # NMIOT-13-B-AAA-27X-10-B
  • Zoro # G811833191
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NMIOT-13-B-AAA-27X-10-B
Zoro #
G811833191
UPC #
732180871988
Country of Origin
China

Dimensions

Length
4.625"
Height
2.5"
Width
11.75"

Details

Reflector or Baffle Color
Black

Description

Endless possibilities with Iolite multiples functionality and architectural aesthetics. Iolite multiple recessed family consist of one to three independently adjustable heads, variety of beam distributions and multiple reflector options. Iolite multiple series is a perfect solution for most retail, hospitality and commercial applications.Features: Delivering over 1000 lumens per head 3 Field changeable optics included - Premium TIR optics available NIO-REFLTIR Customizable trim options Fixed downlight, adjustable snoot or wall wash Dimmable Utilizes same technology as Iolite Downlight Series COB LED technology or Comfort Dim Warm Dimming 2700K, 3000K, 3500K, 4000K or 5000K at 90+ CRI Available in one, two or three head configurations Black, haze or matte powder white finishesHousing Required: Iolite MLS Two Head Housing NMHIOIC-12LE4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.