Shop All Recessed Lighting Trims
Nora Lighting
MLS 3-Head Trimless Kit, 2700K, 1000lm, Black Fixed /Wall Wash NMIOTL-13-NF-FWW-27X-10-B
Mfr # NMIOTL-13-NF-GGW-35X-10-B
Zoro # G811835249
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nora Lighting
- MFR # NMIOTL-13-NF-GGW-35X-10-B
- Zoro # G811835249
- UPC # 732180862849
- Country of Origin China
- Category Recessed Lighting Trims
Description
Endless possibilities with Iolite multiples functionality and architectural aesthetics. Iolite multiple recessed family consist of one to three independently adjustable heads, variety of beam distributions and multiple reflector options. Iolite multiple series is a perfect solution for most retail, hospitality and commercial applications.Features: Trimless knife edge appearance Delivering over 1000 lumens per head 3 Field changeable optics included - Premium TIR optics available NIO-REFLTIR Customizable trim options Fixed downlight, adjustable snoot or wall wash Dimmable Utilizes same technology as Iolite Downlight Series COB LED technology or Comfort Dim Warm Dimming 2700K, 3000K, 3500K, 4000K or 5000K at 90+ CRI Available in one, two or three head configurations Black, haze or matte powder white finishesHousing Required: Iolite MLS Three Head Housing NMHIOIC-13LE4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight® 85177 CR123A Lithium Battery (12 Pack) (85177)
- SATCO 25 W A19 Incandescent - Clear - 1500 Hours - 185L - Medium Base - 120V - 2/Pack (S6040)
- BODINE 17215 W, 1400 lm SelfTesting Emergency Ballast (B50STU)
- ILC Replacement for Dynamic Dyn-401h-16 replacement light bulb lamp (DYN-401H-16 DYNAMIC)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (604 WWH)
- ELCO LIGHTING 4 Adjustable Step Baffle Trim" (EL1493B)
- LUXRITE Goof Trim Ring for 5/6 Inch Ceiling Lightss Outer Diameter 8" Inner Diameter 6.14" Metal 4-Pack (LR41023-4PK)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488BZ)
- PIG Absorbent Sock, Blue/Gray, 1.5 gal., PK2 (35700)
- ELCO LIGHTING 4 Phenolic Step Baffle Trim" (EL993BZ)
- Nora Lighting Recessed Lighting Trims