NL-422W 4 in.;LV;SHWR TRIM;ALB.;WHITE RIN

  • Mfr # NL-422W
  • Zoro # G404008692
product price: 
$
26.49
/ea

Key Features

Width
5 in
Length
5 in
Height
2-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NL-422W
Zoro #
G404008692
UPC #
732180401581
Country of Origin
China

Dimensions

Width
5 in
Length
5 in
Height
2-1/4 in

Description

  • Reflector Finish: Specular White (W).
  • Trim Finish: White (W).
    Lamps:
  • Line Voltage: 50W 120V MR16 GU10 Maximum.
  • Low Voltage: 20W-50W 12V MR16.
  • Mounting: Trim clips.
  • OD: 5".
  • Adjustment: 35°.
  • Listing: cULus Listed for Wet Location when used with Compatible Housing.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.