Shop NORA LIGHTING
See all product information
Create Account
NMTD-60-12D 12V; 60W Class II Dimmable Hardwire Magnetic Driver
- Mfr # NMTD-60/12D
- Zoro # G704042877
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Color
Black
Series
LED3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NMTD-60/12D
- Zoro #
- G704042877
- UPC #
- 732180202003
- Country of Origin
- China
- Finish
- Black
- Color
- Black
- Series
- LED3
Description
Features:
- 120VAC-277VAC/24VDC 60 Watt Class II fused constant voltage Magnetic remote transformer.
- Secondary 60W output is fused for 5 amps at 24VDC. Ideal for use in areas requiring reliable
- operation under stressful conditions.
- Fully dimmable, with low voltage magnetic dimmer
- NEC Class II 5A Breaker Protection
- Resists spikes, surges, and all other power irregularities
- 24 Hour Operation, direct sunlight capable
- Dry location use only
- Construction - Steel housing constructed of 0.055 black finished metal. Two 1/2 in. knockouts allow for 120VAC-277VAC incoming power supply and 12VDC output.
- Mounting - Knockouts provided in front of transformer allow fixture to be secured to wood, drywall, or sheet metal.
- Input: 120V-277V 60Hz
- Output: 24VDC 2.5A Max.60VA
- Wattage: 60W
- Dimming: Requires magnetic low voltage dimmer
- Maximum Distance: 50 ft.
- Voltage - 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.