Shop NORA LIGHTING
See all product information
Create Account
NMTD-96-24D 24V; 96W Class II Dimmable Hardwire Magnetic Driver
- Mfr # NMTD-96/24D
- Zoro # G804153855
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Black
Series
LED3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NMTD-96/24D
- Zoro #
- G804153855
- UPC #
- 732180201983
- Country of Origin
- China
- Color
- Black
- Finish
- Black
- Series
- LED3
Description
120VAC-277VAC/24VDC 96 Watt Class II fused constant voltage Magnetic remote transformer. Secondary 60W output is fused for 5 amps at 24V DC. Ideal for use in areas requiring reliable operation under stressful conditions.
Features:- Fully dimmable, with low voltage magnetic dimmer
- NEC Class II 5A Breaker Protection
- Resists spikes, surges, and all other power irregularities
- 24 Hour Operation, direct sunlight capable
- Dry location use only
- cULus Listed
- Input: 120V-277 60Hz
- Output: 24VDC 5.0A Max.60VA
- Wattage: 96W
- Dimming: Requires magnetic low voltage dimmer
- Maximum Distance: 50 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.