Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nora Lighting Nora Lighting NL-470W 4 in.;LV;ELBOW TRIM;ADJ;WHITE NL-470W

Nora Lighting NL-470W 4 in.;LV;ELBOW TRIM;ADJ;WHITE (Discontinued)

  • Mfr # NL-470W
  • Zoro # G704153269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL-470W
Zoro #
G704153269
UPC #
732180440832
Country of Origin
China

Dimensions

Length
5-1/8 in
Width
5-1/8 in
Height
3-5/8 in

Details

Series
324

Description

  • Trim: Metal trim with fully adjustable elbow can be adjusted up 358° horizontally and 70° vertically. Adjustable elbow allows lamp to be front loaded into trim.
  • Mounting: Trim includes two butterfly clips that securely mount trim in housing.
  • Compatible Housings: Compatible with Low Voltage housings. See individual specification sheets for more information.
  • Lamp: Low Voltage: 20W-75W 12V MR16 (NL-401 Series; NL-402 Series; NLIC-401 Series; NLIC-402 Series; NLR-403 Series; NLR-404 Series; NLR-405 Series).
  • Labels and Listings: cULus Listed for Damp Location when used with compatible housing.
  • Trim OD: 5-1/8".
  • Height: 3-1/4".
  • Maximum Extension: 5-3/4".
  • Trim Finishes: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.