Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nora Lighting Nora Lighting NS-53BZ 4 in.;BRONZ REFLECTOR with;BRONZE RING NS-53BZ

Nora Lighting NS-53BZ 4 in.;BRONZ REFLECTOR with;BRONZE RING (Discontinued)

  • Mfr # NS-53BZ
  • Zoro # G704043065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-53BZ
Zoro #
G704043065
UPC #
732180444496
Country of Origin
China

Details

Series
124

Description

  • Reflector Finish: Bronze.
  • Metal Ring Finish: Bronze.
    Lamps:
  • Line Voltage: 50W R20/PAR20 Maximum.
  • Compact Fluorescent: 13W Quad/Triple.
  • GU24 Compact Fluorescent: 13W-26W GU24.
  • Mounting: Trim clips.
  • OD: 5".
  • Aperture: 3-1/2".
  • Listing: cULus Listed for Damp Location when used with Compatible Housing.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.