This item is Discontinued.

Nora Lighting Nora Lighting NT-23BZ 6 in.;SHOWER TRIM;FRESNEL;BRONZE NT-23BZ

Nora Lighting NT-23BZ 6 in.;SHOWER TRIM;FRESNEL;BRONZE (Discontinued)

  • Mfr # NT-23BZ
  • Zoro # G204008656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT-23BZ
Zoro #
G204008656
UPC #
732180645121
Country of Origin
China

Description

  • Trim Finish: Bronze Metal.
    Lamps:
  • Line Voltage: 25W A19 (IC Shallow); 40W A19 (IC); 60W A19 (Non-IC) Maximum.
  • Compact Fluorescent: (1) 13W-42W Quad/Triple or (2) 13W-26W Quad.
  • HID: 39W PAR20; 70W PAR30/PAR38/ED17.
  • Compact Fluorescent Retrofit Kits: (1) 13W-26W Quad/Triple or (2) 13W Twin.
  • Mounting: "V" Torsion Springs.
  • OD: 8".
  • Listing: cULus Listed for Wet Location when used with Compatible Housing.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.