This item is Discontinued.

Nora Lighting Nora Lighting NTS-4230WW 4 in.;CONE REF.BAF.;W;WHITE RING NTS-4230WW

Nora Lighting NTS-4230WW 4 in.;CONE REF.BAF.;W;WHITE RING (Discontinued)

  • Mfr # NTS-4230WW
  • Zoro # G304076401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NTS-4230WW
Zoro #
G304076401
UPC #
732180631827
Country of Origin
China

Description

  • Reflector Finish: Specular Clear.
  • Baffle Finish: White.
  • Ring Finish: White.
  • OD: 4-3/4".
    Compatible Housings:
  • CFL: NHPIC-413, NHPIC-418, NHPIC-426, NHRPIC-413, NHRPIC-418, NHRPIC-426.
  • GU24: NHIC-4G24AT, NHRIC-4G24AT.
    Maximum Lamp Wattages:
  • CFL: 26W Quad/Triple.
  • GU24: 26W GU24 based CFL.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.