This item is Discontinued.

Nora Lighting Nora Lighting NULB-48LED42A 24V 48 in. LED Lightbar; 4200K; Aluminum finish NULB-48LED42A

Nora Lighting NULB-48LED42A 24V 48 in. LED Lightbar; 4200K; Aluminum finish (Discontinued)

  • Mfr # NULB-48LED42A
  • Zoro # G303877597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NULB-48LED42A
Zoro #
G303877597
UPC #
732180231577
Country of Origin
China

Description

Nora Lighting's low-profile, Title 24 compliant fixtures provide excellent and even illumination on all surfaces. At only 4 watts per foot, Lightbar is one of the most energy efficient products in the market. Combined with an ultra low-profile housing, five fixture lengths, an assortment of interconnector cables and mounting brackets that install at a variety of angles, Nora's Lightbar offers an unprecedented level of contractor friendly installations. LED?technology eliminates forward heat from the fixture, also no UV?or infrared rays to harm artwork or heat sensitive foods.
  • Included with every Lightbar: (1) 24V Lightbar, (3) Flat Mounting Clips, (3) Angled Mounting Clips, and (1) End to End Connector.
  • Color Temperature: 4200K - Cool (42).
  • Finish: Aluminum (A).
  • Power: 24V DC Input / 16 Watts.
  • Light Source: 48 LEDs.
  • Operating Temperature: -4°F to 140°F (-20°C to 60°C).
  • Life Expectancy: 30,000 Hours.
  • Maximum Run Length: 24'.
  • Dimensions: 47-5/8"L x 3/4"W x 1/2"H.
  • Listing: Title 24 Compliant, cETLus Listed for Dry Location, California Energy Commission.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.