Shop NORA LIGHTING
See all product information
Create Account
NTL-158BZ Line Voltage Gimbal Ring Track Pack; 3 Fixtures; Bronze
Mfr # NTL-158BZ
Zoro # G303797055
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Series
2070
Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NTL-158BZ
- Zoro #
- G303797055
- UPC #
- 732180347704
- Country of Origin
- China
Details
- Series
- 2070
- Finish
- Bronze
Description
Features
- For use with 75W PAR30 lamp.
- Includes: (1) 4 ft track, (3) gimbal ring track fixtures, (1) floating canopy, all mounting hardware and full instructions.
- Bronze finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.