8 Watt LED Track Head CCT Selectable Dim to Warm J Style 36 Degree Beam Angle 120 Volt White Square
- Mfr # JH5051
- Zoro # G523313998
product price:Â
$
47.99
/ea
Key Features
Location Rating
Dry
Lumens
500 lm-600 lm
Style
Contemporary
Application
Lighting
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JH5051
- Zoro #
- G523313998
- UPC #
- 45923412691
- Country of Origin
- Malaysia
Dimensions
- Depth
- 5 in
- Overall Length
- 2.87 in
- Overall Width
- 2.28 in
- Overall Height
- 2.27 in
Details
- Location Rating
- Dry
- Lumens
- 500 lm-600 lm
- Style
- Contemporary
- Application
- Lighting
- Color
- White
- Shape
- Square
- Standards
- cETLus, FCC, Dry, RoHS
- Dimmable
- Yes
- Finish
- White
- Slope Ceiling Adaptable
- Yes
- Material
- Aluminum
- Voltage
- 120 V
- Lens Material
- Polycarbonate (PC)
- Bulb Base Type
- Integrated
- Color Rendering Index
- 90+
- Color Temperature
- 2700K/ 3000K/ 3500K/ 4000K/ 5000K/ 3000K-2000K
- Maximum Fixture Wattage
- 8 W
- Diffuser Finish
- Clear
- Includes Bulb
- Integrated
Description
The SATCO NUVO JH5051 LED Track Head combines refined design with outstanding versatility for contemporary spaces. This low-profile J-style fixture features 5 CCT selectability (2700K-5000K) plus Dim to Warm technology (3000K-2000K) for adaptable, inviting illumination. Finished in white with a square housing and a 36-degree beam angle, it offers precise aiming and enhanced beam quality through a prismatic lens.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.