Shop NORA LIGHTING
Create Account
NUD-8832-30WH Ledur 120V LED 32 in. 3000K White Under Cabinet Fixture
Mfr # NUD-8832/30WH
Zoro # G803797296
product price:Â $97.59
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUD-8832/30WH
- Zoro #
- G803797296
- UPC #
- 732180237135
- Country of Origin
- China
Description
This Undercabinet Fixture from the LEDUR collection by Nora Lighting will enhance your home with a perfect mix of form and function. The features include a White finish applied by experts.
Specifications- Collection: Ledur
- Color: White
- Bulbs Included: Yes
- Bulb Category: LED
- Primary Bulbs: 4.5W
- Color Temperature: 3000K
- Color Rendering Index: 90
- Total Lumens: 350
- Voltage: 120V
- Size: 32"
- Dimension: 1.00" H x 3.50" W x 32.00" L
- Weight: 16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.