Shop NORA LIGHTING
See all product information
Create Account
NX-810-LEDGCA Green LED Single Face Edge-Lit Exit; AC only; Clear; Aluminum
- Mfr # NX-810-LEDGCA
- Zoro # G604042854
product price:Â
$
95.35
/ea
Key Features
Series
5010
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX-810-LEDGCA
- Zoro #
- G604042854
- UPC #
- 732180703616
- Country of Origin
- China
- Series
- 5010
Description
Ideal for architectural applications where aesthetic and minimal profile appearance is desired. LED sources within the adjustable housing cast a brilliant red or green illumination on letters embedded inside the acrylic face. A 90-minute battery is included for emergency operation.
Features:- Extruded aluminum housing and acrylic panel
- 2-piece snap-together aluminum extrusion holding battery, LED source, PC board, and top of acrylic face.
- Housing adjusts to any angle up to 90 degrees
- Acrylic face has rounded and finished edge for attractive appearance
- Red or green 6 in. lettering inside face
- Stick-on chevrons included
- Universal mount to wall, ceiling or side
- Mounting hardware included
- Voltage: 120V or 277V dual input
- Power Consumption: 3 watts normal / 5 watts emergency operation
- Light Source: Long life LED sources
- Testing: High-charge/ready operation indicator light with test button
- Circuitry Protection: Short circuit and brown-out protection (Disconnect for deep discharge)
- Green Letters, Single Face, Clear, Aluminum Housing
- Dimension - 12 W x 10 5/8 H x 1 5/8 D in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.