Shop NORA LIGHTING
See all product information
Create Account
NX-822-LEDR2MA Red LED Double Face Edge-Lit Exit; with Battery Backup; Mirror; Aluminum
Mfr # NX-822-LEDR2MA
Zoro # G904043148
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Series
5010
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX-822-LEDR2MA
- Zoro #
- G904043148
- UPC #
- 732180705467
- Country of Origin
- China
Details
- Series
- 5010
Description
Architectural acrylic edge-lit sign for applications requiring low-profile, yet decorative appearance. Uses included, but are not limited to museums, galleries, office building lobbies, etc. Incorporates 25+ year LED source. AC, 2-Circuit, and Battery Backup
Features:- Input: Dual 120V/277V (0.038A / 0.017A)
- Wattage: 3 Watts normal / 5 Watts emergency operation
- Light Source: Long life LED sources
- Testing: High charge / ready operation indicator light with test button and automatic reset
- Circuit Protection: Isolated surge / short circuit protection (Disconnect for deep discharge)
- Replaceable Ni-Cad battery (NED-NICAD)
- Red LED Double Face Edge-Lit Exit, with Battery Backup
- 90 minute emergency operation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.