Shop DAYBRITE

LED Centerbasket Troffer

  • Mfr # 2DSRT3050LCS-2-UNV-DIM

  • Zoro # G124146926


product price:  $90.05
/ea

Key Features

For Bulb Type
LED
Overall Height
2 7/8 in
Dimming Method
0-10V
Manufacturers Warranty Length
5 yr Limited
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2DSRT3050LCS-2-UNV-DIM
Zoro #
G124146926
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2 7/8 in
Manufacturers Warranty Length
5 yr Limited
Overall Length
23 3/4 in
Nominal Width
2 ft
Overall Width
23 3/4 in
Nominal Length
2 ft

Details

For Bulb Type
LED
Dimming Method
0-10V
Voltage
120 to 277V AC
Ambient Temperature - Maximum
-10 Degrees C
Standards
CSA, ETL
Item
LED Centerbasket Troffer
Includes
Driver Box with Standard Access Plate
Lumen Selectable
Selectable
Maximum Fixture Wattage
35 W
Color Rendering Index
80
Series
Day-Brite/CFI DSRT
Color Temperature
3500K, 4000K, 5000K
Ambient Temperature - Minimum
40 Degrees C
Dimmable
Yes
Mounting Style
Recessed
Sensor Type
Daylight Sensor, Occupancy Sensor
Lens Type
Opal Diffuser
Rated Life
50,000 hr
Color Selectable
Selectable
Light Output
4,500 lm
Lens Shape
Center Basket
Housing Material
Aluminum
Housing Color
White
LED Replacement For
70-100W MH

Description

Lens Shape Center Basket, 3500K, 4000K, 5000K, LED Replacement For 70-100W MH, For Bulb Type LED, Sensor Type Daylight Sensor, Occupancy Sensor, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series Day-Brite/CFI DSRT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.