Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Bags, 47 in x 43 in, 1.5 mil

  • Mfr # RST4347X1C

  • Zoro # G1719389


product price: $34.69
/ea
Sold in multiples of 35 for $1,214.15

Key Features

Thickness
1.5 mil
Size
47 in x 43 in
Height
43 in
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST4347X1C
Zoro #
G1719389
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
47 in x 43 in
Height
43 in
Width
47 in

Details

Item
Trash Bags

Description

Can Liners,43"x47",1.5 mil,Clr,100 ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.