Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Bags, 58 in x 38 in, 1.5 mil, Clear

  • Mfr # RST3858X1C

  • Zoro # G1719151


product price: $40.89
/ea
Sold in multiples of 35 for $1,431.15

Key Features

Thickness
1.5 mil
Size
58 in x 38 in
Color
Clear
Height
38 in
Width
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST3858X1C
Zoro #
G1719151
UPC #
00013814004263
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
58 in x 38 in
Height
38 in
Width
58 in

Details

Color
Clear
Item
Trash Bags

Description

Can Liners,38"x58",1.5 mil,Clr,100 ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.