This item is Discontinued.

Norchill Boatbag Xtreme 48 Can Cooler Bag 9000.66

Boatbag Xtreme 48 Can Cooler Bag (Discontinued)

  • Mfr # 9000.66
  • Zoro # G4654773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000.66
Zoro #
G4654773
UPC #
818800009662
Country of Origin
China

Description

1" x 2" 65degrees - DC Scene Light - White. RIGID Industries 1x2 65degrees DC Scene Light prodcues 1100 raw lumens and features a vertical spread of 69degrees and a horizontal spread of 65degrees. Using the latest LED technology, all new patent pending optic system, minimal amp draw, and extreme output, the 1x2 65degrees Scene Light is the perfect area lighting solution. This versatile light can be mounted to your RV, toy hauler, tractor trailer, fire truck and can even be mounted to the undercarriage of your vehicle. .. Features: 65degrees Horizontal Spread X 69degrees Vertical Spread. Flat Mounting Surface. Available with Cool White or Amber LEDs. 9-36 V DC. IP68 Compliant. Powder Coated Aluminum Housing Specifications: Watts: 9. Amp Draw: 0.75 @14v. LED's: 3. Raw Lumens: 1100. Lux @ 10m: 7. Beam Distance: 26.4 m. Peak Beam Intensity: 6.95 cd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.