Calibration Gas, Carbon Monoxide, 34 L, 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # H101635PA
Zoro # G7527277
product price: $58.99
/eaKey Features
Gas Name
Carbon Monoxide
Cylinder Capacity
34 L
Gas Mixture
Carbon Monoxide 35 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H101635PA
Zoro #
G7527277
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
3 in
Cylinder Height
10.75 in
Connection Size
600
Cylinder Diameter
3 in
Details
Item
Calibration Gas
Gas Name
Carbon Monoxide
Cylinder Capacity
34 L
Gas Mixture
Carbon Monoxide 35 ppm
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Gas Type
Carbon Monoxide
Operating Pressure - Maximum
500 psi
CGA Number
CGA 600
Outlet Connection Type
600
Product Type
Calibration Gas
Container Type
Cylinder
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 35 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi
Restrictions
WARNING:
This product can expose you to chemicals including Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.