Zoro Homepage

Calibration Gas, Carbon Monoxide, Methane, Oxygen, 103 L, C-10 Connection, +/-2% Accuracy

  • Mfr # J197150LM6

  • Zoro # G7528214


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Methane, Oxygen
Cylinder Capacity
103 L
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/4 in
Cylinder Height
13.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J197150LM6
Zoro #
G7528214
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/4 in
Cylinder Height
13.67 in
Connection Size
C-10
Cylinder Diameter
3.25 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Methane, Oxygen
Cylinder Capacity
103 L
Gas Mixture
Carbon Monoxide 100 ppm, Methane (50% LEL)
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Gas Type
Carbon Monoxide, Methane, Oxygen
Outlet Connection Type
C-10
Container Type
Cylinder
Operating Pressure - Maximum
1,000 psi
Product Type
Calibration Gas

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 100 ppm, Methane (50 Percent LEL), Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Operating Pressure - Maximum 1,000 psi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products