Zoro Homepage

Calibration Gas, Nitrogen, 34 L, 600 Connection, 500 psi Max. Pressure

  • Mfr # H1066

  • Zoro # G7525980


product price: $66.85
/ea

Key Features

Gas Name
Nitrogen
Cylinder Capacity
34 L
Gas Mixture
Nitrogen 99.999%
Max. Pressure
500 psi
Cylinder Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1066
Zoro #
G7525980
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 in
Cylinder Height
10.75 in
Connection Size
600
Cylinder Diameter
3 in

Details

Item
Calibration Gas
Gas Name
Nitrogen
Cylinder Capacity
34 L
Gas Mixture
Nitrogen 99.999%
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Calibration Certificate
NIST
For Use With
Multi-Gas Monitors
Gas Type
Nitrogen
Standards
OSHA 29 CFR 1910.94
Operating Pressure - Maximum
500 psi
Outlet Connection Type
600
Container Type
Cylinder
Operating Temperature - Maximum
125 Degrees F
Product Type
Calibration Gas
Reusability
Disposable
CGA Number
CGA 600

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Nitrogen 99.999 Percent, Gas Type Nitrogen, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Standards OSHA 29 CFR 1910.94, Reusability Disposable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.