This item is Discontinued.

Nord AC Gearmotor, 22 rpm, TEFC, 230/460V SK9032.1-100L/4-75.16-A

AC Gearmotor, 22 rpm, TEFC, 230/460V (Discontinued)

  • Mfr # SK9032.1-100L/4-75.16-A
  • Zoro # G4382831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK9032.1-100L/4-75.16-A
Zoro #
G4382831
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Length (Dimension V)
3.54"
Height (Dimension O)
11.61 in
Keyway Size
3/8" Square x 2-3/4"
Keyway Size Type
3/8" Square x 2-3/4"
Dimension D
7.09 in
Dimension E
5.91 in
Dimension C
25.39"
Dimension F
6 1/2 in
Shaft Dia. (Dimension U)
1-3/4"
Dimension B
7.68 in
Dimension A
9.06 in
Dimension H
0.71 in

Details

Item
AC Gearmotor
Gearmotor Type
AC Gearmotor
Motor Type
3-Phase
Gearmotor Voltage
230/460VAC
Shaft Orientation
Right Angle
Enclosure
TEFC
Nameplate RPM
22
Gearmotor Shaft Type
Single Left
Gearmotor Shaft Orientation
Right Angle
Voltage
230/460
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gear Ratio
75:1
Gearmotor Phase
3
Full Load Amps
9.0/4.5
Capacitor Required
None
Gear Material
Hardened Steel
Phase
3
Starting Torque
108 in-lb
Seals
Double Lip
Mounting
Horizontal
Overhung Load
2502 lb.
Gear Case Material
Cast Iron
Application
Inverter Duty
Gearmotor Rotation
CW/CCW
Thermal Protection
None
RPM Range
16 to 30
Gearmotor Mounting Position
Horizontal
Lubrication
Mineral Oil
Finish
Stainless Steel Paint
Bearings
Ball
Standards
UL Recognized/CSA/CE
Gears
Hardened Steel Helical Bevel
Hz
60
Housing
Cast Iron
Max. Ambient Temp.
40 Degrees C
Insulation Class
F
Gear Type
Helical/Bevel
Max. Torque
8429 in.-lb.
Rotation
Reversible
Input HP
3

Description

AC Gearmotor, Motor Type 3-Phase, Rotation Reversible, Gear Ratio 75:1, Shaft Orientation Right Angle, Application Inverter Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.