Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Wedge Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 10 PK

  • Mfr # 1573

  • Zoro # G4345092

CAD Available

product price: $36.49
/pk 10, $3.65/ea

Key Features

CAD Drawing
Material
Steel
Finish
Plain
Minimum Thickness
0.08 in
Maximum Thickness
0.08 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1573
Zoro #
G4345092
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.65 in
Minimum Thickness
0.08 in
Maximum Thickness
0.08 in
Inside Diameter
0.41 in
Assembly Thickness
5/64 in
Inside Diameter - Maximum
13/32 in
Minimum Inside Diameter
13/32 in
Outside Diameter - Minimum
21/32 in
Outside Diameter - Maximum
21/32 in

Details

CAD Available
Yes
Item
Wedge Lock Washer
Material
Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Rockwell Hardness
Min 52 HRC Case Hardened
Color
Silver
Thickness Tolerance
+/-0.01
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Assembly Thickness Tolerance
+/-0.01 in
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Hardness
52 HRC
Reusable
Reusable

Description

Wedge Lock Washer, 3/8 in, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.