Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Lock Washer, For Screw Size M8 Steel, Zinc Flake Finish

  • Mfr # 1231

  • Zoro # G302572783


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Flake
For Screw Size
M8
Outside Diameter
13.5 mm
Minimum Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1231
Zoro #
G302572783
UPC #
733094808173
Country of Origin
China

Dimensions

For Screw Size
M8
Outside Diameter
13.5 mm
Minimum Thickness
2.5 mm
Maximum Thickness
2.5 mm
Inside Diameter
8.7 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Flake
System of Measurement
Metric

Description

NORD LOCK WEDGE LOCKING WASHER - CARBON STEEL - ZINC FLAKE COATED - M8 (5/16") - PKG OF 200 NORD-LOCK WASHERS SECURE BOLTED JOINTS WITH TENSION INSTEAD OF FRICTION. IT IS A HIGH QUALITY PRODUCT WITH DOCUMENTED SUCCESS IN MANY INDUSTRIES WORLDWIDE. NORD-LOCK WEDGE LOCK WASHERS HAVE BEEN RIGOROUSLY TESTED AND APPROVED BY INDEPENDENT INSTITUTES AS WELL AS CERTIFICATION AUTHORITIES. NORD-LOCK WEDGE LOCK WASHERS ARE USED IN NUMEROUS INDUSTRIES SUCH AS: ENERGY, TRANSPORTATION, OFFSHORE, MINING AND QUARRYING, CONSTRUCTION AND BRIDGE BUILDING, MANUFACTURING AND PROCESSING, SHIP BUILDING, FORESTRY AND AGRICULTURE, HEAVY VEHICLES, AND MILITARY. THEY ARE APPROVED BY SEVERAL INDUSTRY STANDARDS AND SPECIFIED BY NUMEROUS INTERNATIONAL COMPANIES. OVER THE OPERATIONAL LIFE CYCLE, NORD-LOCK WEDGE LOCK WASHERS GIVE INCREASED OPERATIONAL RELIABILITY AND LOWER MAINTENANCE COSTS WHILE SIGNIFICANTLY REDUCING THE RISKS OF PRODUCTION STOPS, ACCIDENTS AND CLAIMS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.