Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish

  • Mfr # 1604

  • Zoro # G4345975


product price: $52.69
/ea

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.22 in
Maximum Thickness
0.22 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604
Zoro #
G4345975
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
1-1/2 in
Outside Diameter
2.3 in
Minimum Thickness
0.22 in
Maximum Thickness
0.22 in
Inside Diameter
1.59 in
Assembly Thickness
7/32 in
Minimum Inside Diameter
1 19/32 in
Inside Diameter - Maximum
1 19/32 in
Outside Diameter - Minimum
2 19/64 in
Outside Diameter - Maximum
2 19/64 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
For Use With
Adhesives, Bolts, Hex Cap Screws, Nuts, Socket Head Cap Screws, Washers
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Rockwell Hardness
Min 52 HRC Case Hardened
Thickness Tolerance
+/-0.02
Color
Silver
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.02 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Hardness
52 HRC
Reusable
Reusable
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved

Description

Wedge Lock Washer, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.