Wedge Lock Washer, For Screw Size 1-3/8 in Steel, Advanced Corrosion Resistance Finish, 25 PK

  • Mfr # 2735

  • Zoro # G2667341


product price:  $261.99
/pk 25, $10.48/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.26 in
Maximum Thickness
0.26 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2735
Zoro #
G2667341
UPC #
085267990141
Country of Origin
Sweden

Dimensions

For Screw Size
1-3/8 in
Outside Diameter
2.48 in
Minimum Thickness
0.26 in
Maximum Thickness
0.26 in
Inside Diameter
1.47 in
Assembly Thickness
17/64 in
Minimum Inside Diameter
1 15/32 in
Outside Diameter - Maximum
2 31/64 in
Inside Diameter - Maximum
1 15/32 in
Outside Diameter - Minimum
2 31/64 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
Class 12.9
Rockwell Hardness
Min 46 HRC Through hardened
Thickness Tolerance
+/-0.02 in
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Assembly Thickness Tolerance
+/-0.02 in
Pack Size
Small Pack
Bolt Compatibility
Grade 2
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved
Reusable
Reusable
Hardness
46 HRC

Description

Wedge Lock Washer, 1 3/8 in, PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.