CAD Drawings

Download CAD Files

Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 2 PK

  • Mfr # 3051

  • Zoro # G4344846

CAD Available

product price: $11.99
/pk 2, $6.00/ea

Key Features

CAD Drawing
Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3051
Zoro #
G4344846
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
1 in
Outside Diameter
1.54 in
Minimum Thickness
0.13 in
Maximum Thickness
0.13 in
Inside Diameter
1.1 in
Assembly Thickness
1/8 in
Outside Diameter - Maximum
1 35/64 in
Outside Diameter - Minimum
1 17/32 in
Inside Diameter - Maximum
1 3/32 in
Minimum Inside Diameter
1 3/32 in

Details

CAD Available
Yes
Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
Class 12.9
Rockwell Hardness
Min 46 HRC Through hardened
Color
Silver
Thickness Tolerance
+/-0.01
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Assembly Thickness Tolerance
+/-0.01 in
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
X-Ray Detectable
X-Ray Detectable
Reusable
Reusable
Hardness
46 HRC
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable

Description

Wedge Lock Washer, 1 in, PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products