Wedge Lock Washer, For Screw Size #10 Steel, Advanced Corrosion Resistance Finish, 200 PK

  • Mfr # 1218

  • Zoro # G2832173


product price: $143.99
/pk 200, $0.72/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.07 in
Maximum Thickness
0.07 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218
Zoro #
G2832173
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
#10
Outside Diameter
0.43 in
Minimum Thickness
0.07 in
Maximum Thickness
0.07 in
Inside Diameter
0.21 in
Assembly Thickness
1/16 in
Outside Diameter - Maximum
7/16 in
Outside Diameter - Minimum
27/64 in
Minimum Inside Diameter
7/32 in
Inside Diameter - Maximum
13/64 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
Class 12.9
Rockwell Hardness
Min 46 HRC Through hardened
Thickness Tolerance
+/-0.01 in
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Assembly Thickness Tolerance
+/-0.01 in
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Reusable
Reusable
Hardness
46 HRC

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes #10, Inside Dia. 0.210", Outside Dia. 0.430", Thickness 0.070", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.