Wedge Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Plain Finish, 200 PK

  • Mfr # 1086

  • Zoro # G2754701


product price:  $455.99
/pk 200, $2.28/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.09 in
Maximum Thickness
0.09 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1086
Zoro #
G2754701
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.53 in
Minimum Thickness
0.09 in
Maximum Thickness
0.09 in
Inside Diameter
0.28 in
Assembly Thickness
3/32 in
Minimum Inside Diameter
9/32 in
Outside Diameter - Minimum
17/32 in
Inside Diameter - Maximum
9/32 in
Outside Diameter - Maximum
17/32 in

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
Thickness Tolerance
+/-0.01 in
Rockwell Hardness
HRC52
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Reusable
Reusable
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Hardness
52 HRC
Metal Detectable
Metal Detectable

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 1/4", Inside Dia. 0.280", Outside Dia. 0.530", Thickness 0.090", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.