Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Lock Washer, For Screw Size 2 in Steel, Advanced Corrosion Resistance Finish

  • Mfr # 2884

  • Zoro # G3187904


product price: $65.15
/ea

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.28 in
Maximum Thickness
0.28 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2884
Zoro #
G3187904
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
2 in
Outside Diameter
3.15 in
Minimum Thickness
0.28 in
Maximum Thickness
0.28 in
Inside Diameter
2.11 in
Assembly Thickness
9/32 in
Inside Diameter - Maximum
2 7/64 in
Outside Diameter - Maximum
3 5/32 in
Minimum Inside Diameter
2 7/64 in
Outside Diameter - Minimum
3 5/32 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
Class 12.9
Rockwell Hardness
Min 46 HRC Through hardened
Thickness Tolerance
+/-0.03 in
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Assembly Thickness Tolerance
+/-0.03 in
Bolt Compatibility
Grade 2
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Reusable
Reusable
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Hardness
46 HRC

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 2", Inside Dia. 2.110", Outside Dia. 3.150", Thickness 0.280", Thickness Tolerance +/- 0.03", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.