Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Lock Washer, For Screw Size 3 in Steel, Advanced Corrosion Resistance Finish

  • Mfr # 2890

  • Zoro # G2700774


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.37 in
Maximum Thickness
0.37 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2890
Zoro #
G2700774
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
3 in
Outside Diameter
4.33 in
Minimum Thickness
0.37 in
Maximum Thickness
0.37 in
Inside Diameter
3.11 in
Assembly Thickness
3/8 in
Inside Diameter - Maximum
3 7/64 in
Outside Diameter - Maximum
4 21/64 in
Minimum Inside Diameter
3 7/64 in
Outside Diameter - Minimum
4 21/64 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
Class 12.9
Rockwell Hardness
Min 46 HRC Through hardened
Thickness Tolerance
+/-0.03 in
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Assembly Thickness Tolerance
+/-0.03 in
Pack Size
Small Pack
Bolt Compatibility
Grade 2
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Hardness
46 HRC
Reusable
Reusable
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 3", Inside Dia. 3.110", Outside Dia. 4.330", Thickness 0.370", Thickness Tolerance +/- 0.03", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products