CAD Drawings

Download CAD Files

Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 20 PK

  • Mfr # 1523

  • Zoro # G4344593

CAD Available

product price:  $19.79
/pk 20, $0.99/ea

Key Features

CAD Drawing
Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.1 in
Maximum Thickness
0.1 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1523
Zoro #
G4344593
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.53 in
Minimum Thickness
0.1 in
Maximum Thickness
0.1 in
Inside Diameter
0.34 in
Assembly Thickness
3/32 in
Inside Diameter - Maximum
11/32 in
Outside Diameter - Maximum
17/32 in
Minimum Inside Diameter
11/32 in
Outside Diameter - Minimum
17/32 in

Details

CAD Available
Yes
Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
Class 12.9
Color
Silver
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Rockwell Hardness
Min 46 HRC Through hardened
Application
Critical Bolted Joints, Dynamic Loads, Extreme Conditions, High Vibration
Thickness Tolerance
+/-0.01
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Reusable
Reusable
Metal Detectable
Metal Detectable
Hardness
46 HRC
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved

Description

Lock Washer, EN 1.7182 Carbon Steel, Fits Bolt Sizes 5/16 In., M8, Inside Dia. 0.34 In., Outside Dia. 0.53 In., Thickness 0.1 In., Thickness Tolerance +/- .01, Color Silver, Rockwell Hardness Min. 46 HRC, High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions, For Use With Bolts, Nuts, Hex Head Cap Screws, Socket Head Cap Screws, Adhesives,Washers, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.