CAD Drawings

Download CAD Files

Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK

  • Mfr # 1231

  • Zoro # G3226587

CAD Available

product price:  $178.59
/pk 200, $0.89/ea
Free Shipping & Returns

Key Features

CAD Drawing
Material
Steel
Finish
Advanced Corrosion Resistance
Minimum Thickness
0.1 in
Maximum Thickness
0.1 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1231
Zoro #
G3226587
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.53 in
Minimum Thickness
0.1 in
Maximum Thickness
0.1 in
Inside Diameter
0.34 in
Assembly Thickness
3/32 in
Outside Diameter - Maximum
17/32 in
Outside Diameter - Minimum
17/32 in
Minimum Inside Diameter
11/32 in
Inside Diameter - Maximum
11/32 in

Details

CAD Available
Yes
Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
Class 12.9
Thickness Tolerance
+/-0.01 in
Rockwell Hardness
Min 46 HRC Through hardened
Type
Wedge Lock Washer
Washer Material Grade
Works with bolt grades up to 12.9
Pack Size
Small Pack
Assembly Thickness Tolerance
+/-0.01 in
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Hardness
46 HRC
FDA Approved
FDA Approved
Reusable
Reusable

Description

Wedge Lock Washer, 5/16 in, PK200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products